Label printer, M210-LAB
Product Details & Documents
The M210-LAB portable label printer is 'an all in one' labeller for research, academic and clinical labs. With label materials designed specifically for harsh environments, the M210-LAB printer can quickly and easily create legible labels for flat, curved or highly textured surfaces that stay stuck for years, even when exposed to extreme temperatures and chemicals.
- Monocolour
- Engineered long lasting material quality
- Prints durable 'true sized' 6 to 19 mm wide identification to maximise amount of data
- Adjusts the length of the labels using high performance continuous material
- Ergonomic cutter and label grabber, holds the label after cutting
- Easy to use: ABC keypad, graphics library, hot keys and menu functions for fast label creation
- Smart Cell technology for automatic label set-up and automatic formatting
- 2 year warranty
Languages available include Croatian; Czech; Danish; Dutch; English (US); Estonian; Finnish; French; German; Hungarian; Italian; Norwegian (Bokmål); Polish; Portuguese; Romanian; Slovak; Slovenian; Spanish (universal); Swedish; Turkish.
Accessories information: Optional multifunctional accessory consists of magnet, flashlight, stand, belt loop and pole strap. 2 AAA batteries required (not included).
Delivery information: The 'carton pack' model ships in a carton pack with a quick start guide and an M21-750-7425 label cartridge.
The kits ship in a hard case with a M210-Lab printer, a Li-ion battery, an EU or UK power cord, a quick start guide, and a M21-750-7425 label cartridge.
Documents
TDS M210-LAB_Label_Printer
Datasheet
Specifications
- Print width:16,00 mm
- Description:M210-LAB Label printer kit, UK plug
- W×D×H:114,30×63,50×241,30 mm
- Cat. No.:BRDY311320
- Label:Continuous and die-cut
- Print resolution:203 dpi
Accessories
Product Information
- Catalog #AvailabilityPrice
- Belt clip for M210 and M211 label printers
Product Information
- Catalog #AvailabilityPrice
- Hard case for M210 and M210-LAB label printersHard case for M210 and M210-LAB label printersBRDY170421Log in for availability1 * 1 items - 54,10 €
Product Information
- Catalog #AvailabilityPrice
- Multifunctional accessory for M210 and M210-LAB label printersMultifunctional accessory for M210 and M210-LAB label printersBRDY170424Log in for availability1 * 1 items - 43,10 €
Product Information
- Catalog #AvailabilityPrice
- Magnet only accessory for M210 and M210-LAB label printersMagnet only accessory for M210 and M210-LAB label printersBRDY170425Log in for availability1 * 1 items - 20,50 €
Product Information
- Catalog #AvailabilityPrice
- Brady workstation CLP/GHS app via downloadBrady workstation CLP/GHS app via downloadBRDY195526Log in for availability1 * 1 items - 456,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Workstation lockout writer software appWorkstation lockout writer software appBRDY145445BBP®31, BBP®33, BBP®85, i3300Log in for availability1 * 1 items - 1 030,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation scan and print software suiteBrady workstation scan and print software suiteBRDY149445BBP11, BBP12, BBP31, BBP33, BBP35, BBP37, BBP81, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Colour and Cut, GlobalMark 2 Multicolour, i3300, i5100, i7100, i7500, IDXPERT, IP Series, J2000, J4000, J5000, LABXPERT, M410, M510, M610, M611, M710, PR Plus, S3100, THT 3" Core Printers, TLS 2200Log in for availability1 * 1 items - 1 030,00 €
Product Information
- Catalog #ForAvailabilityPrice
- Brady workstation automation software suiteBrady workstation automation software suiteBRDY149187BBP11, BBP12, BBP30, BBP33, BBP35, BBP37, BBP85, BMP41, BMP51, BMP53, BMP61, BMP71, GlobalMark 2 Multicolor, i3300, i5100, i7100, IP Series, J2000, J4000, J5000, M610, M611, M710, PR Plus, S3000, THT 76 mm Core Printers, Wraptor, Wraptor A6500Log in for availability1 * 1 items - 1 030,00 €



