Plast-O-Matic Ball Valves with Lockout/Tagout, PVC Body with Viton Seals, 1" NPT(F)
Catalog # MFLX98711-04
Supplier: Avantor Fluid Handling
Specifications
- Connection Type:NPT(F)
- Housing material:PVC
- Port Size:1 NPT(F)
- Max. pressure:12,4 bar (180 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valves with Lockout/Tagout, 1" NPT(F) Connections, PVC Body with Viton Seals
- Environmentally Preferable:
- Wetted materials:PVC, Viton®
- Warranty:1 year
- Pk:1
- Cv:40
- Inlet port:1" NPT(F)
- Outlet port:1" NPT(F)
Specifications
About this item
Provides security and safety where most needed.
- Smooth flow path reduces pressure loss
- Corrosion-resistant thermoplastic ensures long life
- PTFE shaft bearing and seats eliminate friction and wear
These lockout/tagout ball valves ensure safety and control in your process lines. The design accepts most OSHA approved locks (not included). Lockout/tagout assembly is designed with an upper and lower hasp and is easily retrofitted in the field to lock in either open or closed position. Available in PVC or CPVC for higher temperature applications. All valves feature FKM seals.
- Connection Type:NPT(F)
- Housing material:PVC
- Port Size:1 NPT(F)
- Max. pressure:12,4 bar (180 psi)
- Max. temperature:60 °C (140 °F)
- Description:Ball Valves with Lockout/Tagout, 1" NPT(F) Connections, PVC Body with Viton Seals
- Environmentally Preferable:
- Wetted materials:PVC, Viton®
- Warranty:1 year
- Pk:1
- Cv:40
- Inlet port:1" NPT(F)
- Outlet port:1" NPT(F)
Frequently Bought Together