PTFE heat-shrink tubing, 0.215"ID, 12 ft/pack
MFLX06851-22
Ideal for chemically inert applications.
- High electrical and chemical resistance
- Comes in 3-ft lengths
- Opaque
Shrink ratio: 2:1
Recovery temperature: 621 °F (327 °C)
Characteristics: Opaque; high electrical and chemical resistance.
- Max. temp.:327 °C
- Tubing int.Ø:5,46 mm (0,215")
- Colour:Opaque
- Description:Heat-Shrink Tubing, PTFE, 0,215" ID; 12 Ft
- Length:3,7 m
- Environmentally Preferable:
- Length per pack:3,7 m (12 ft.)
- Clarity:Opaque
- Tubing material:PTFE
- Pk:12 Feet
Frequently Bought Together