C-Flex Transfer Tubing, C-Flex® TPE Braided, 5/8" ID x 1" OD; 15 Ft
MFLX06433-09
CE certificate
Get more strength than standard C-Flex.
- Ideal for general-purpose, single-use, and extended fluid path applications
Applications: For use with cell cultures, vessel and tank transfer, pump applications and cold storage.
Characteristics: C-Flex® formula 082, clear, animal derived component free (ADCF) resin and reinforced with polyester braid.
Certifications: Complies with USP Class VI standards.
Temperature range: -50 to 275 °F (-45 to 135 °C)
Sterilize: Autoclavable and gamma sterilizable.
- Tubing ext.Ø:25,4 mm (1")
- Tubing int.Ø:16 mm (0,625")
- Wall thickness:4,8 mm
- Max. pressure:7,6 bar (110 psi)
- Max. temperature:135 °C (275 °F)
- Colour:Translucent
- Description:Transfer Tubing, C-Flex® TPE Braided, 5/8" ID x 1" OD; 15 Ft
- Length:4,6 m
- Environmentally Preferable:
- Length per pack:4,6 m (15 ft.)
- Min. temperature:–45 °C (–50 °F)
- Working pressure:110 psi
- Clarity:Translucent
- Tubing material:C-Flex®
- Pk:3 Feet
Frequently Bought Together