Order Entry
Ireland
ContactUsLinkComponent
 
ChemFluor FEP Tubing, 1/16" ID x 1/8" OD; 50 ft/Pk
  MFLX96001-02
CE certificate
undefined
ChemFluor FEP Tubing, 1/16" ID x 1/8" OD; 50 ft/Pk
  MFLX96001-02
CE certificate

 

Meets the demands of various industries.

  • Ideal for general-purpose, single-use, and extended fluid path applications

Applications: Transfer of abrasive fluids; pharmaceutical processes.
Characteristics: Good chemical resistance at a low cost, temperature resistant, low coefficient of friction, semi-flexible. Transparent.
Certification:FDA compliant.
Temperature range:–454 to 400 °F (–270 to 205 °C
Sterilize:With autoclave, ethylene oxide, or use dry heat.

  • Tubing ext.Ø:
    3,2 mm (0,125")
  • Tubing int.Ø:
    1,6 mm (0,0625")
  • Wall thickness:
    0,8 mm
  • Max. pressure:
    14,7 bar (213 psi)
  • Max. temperature:
    204 °C (400 °F)
  • Colour:
    Transparent
  • Description:
    Transfer Tubing, FEP, 1/16" ID x 1/8" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –270 °C (–454 °F)
  • Warranty:
    6 Months
  • Working pressure:
    14,7 bar (213 psi)
  • Clarity:
    Translucent
  • Tubing material:
    FEP
  • Pk:
    50 Feet
Frequently Bought Together