XTRA™ Carts
Capacity: 132 kg total, 33 kg per shelf, 508×1032×1295 mm, 23,6 kg, Black
Catalog # 129-1832
Supplier: Rubbermaid Commercial Products
Product Details & Documents
Durable and attractive storage and transportation carts for front and back-of house applications.
- Metal uprights and moulded shelves engineered for durability and appearance
- Non-marking 10,2 cm swivel casters
- Wide shelves hold a variety of equipment and supplies, up to 135 kg
- Available in various versions
Accessories information: Accessories are available for a complete system solution for housekeeping in the hospitality industry. Utility bin features a smooth easy-to-clean surface.
Ordering information: Attachable plastic container must be ordered separately as an accessory.
Documents
Specifications
- Colour:Black
- Description:Capacity: 132 kg total, 33 kg per shelf
- Seq:04
- W×D×H:508×1032×1295 mm
- Weight:23,6 kg
- Cat. No.:129-1832
- Material:PP
Complementary Products
Product Information
- Catalog #DescriptionCapacityW×D×HColourAvailabilityPrice
- 129-179215 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items15,1 L432×308×267 mmBlackLog in for availability1 * 1 items - 83,60 €
Accessories
Product Information
- Catalog #CapacityW×D×HAvailabilityPrice
- 15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items129-179215,1 L432×308×267 mmLog in for availability1 * 1 items - 83,60 €



