MPU series couplings
In-line hose barb coupling, twist-to-connect, height 44,5 mm, Polysulfone, 60 mm, 19 mm
Catalog # CPCCMPU171239
Supplier: CPC COLDER
Jump to:
Product Details & Documents
MPU series twist-to-connect design features an easy-to-use locking mechanism that guards against accidental disconnects and provides a reliable, secure connection.
- Easy to operate
- A ³/₄" hose barb provides smooth, rapid media transfer
- Locking feature guards against accidental disconnects
- Sharp barb end minimises fluid turbulence and dead space
Shrouded, leak-free seal and smooth, internal protects valuable fluids and eliminate flow path potential to contaminate fluid path.
Operating temperature: −40 to 149 °C (for polysulphone)
Certifications: USP Class VI, ADCF certified and meets BSE/TSE requirements.
Documents
Specifications
- Tubing int.Ø:19 mm
- Description:In-line hose barb coupling, twist-to-connect, height 44,5 mm
- Length:60 mm
- Material:Polysulfone
- Seq:01
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



