Order Entry
Ireland
Orders LinkContactUsLinkComponent
Adjustable solid wall shelving

Adjustable solid wall shelving

Stainless steel 304, 1500×300×600 mm
Catalog # TEKMMWA0300/1500/2
Supplier:   TEKNOMEK
Adjustable solid wall shelving
Catalog # TEKMMWA0300/1500/2
Supplier:  TEKNOMEK
Adjustable solid wall shelving
Adjustable solid wall shelving

Stainless steel 304, 1500×300×600 mm

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

This adjustable wall shelving unit is made from 304 grade stainless steel and supplied with stainless brackets ensuring that this product is steady and tough.

  • Brushed dull polish finish
  • Fully adjustable shelves
  • Wall fixed

With flexible mounting positions and adjustments every 30 mm, you are sure to find shelves suitable for your needs.

Specifications
  • Material:
    Stainless steel 304
  • Seq:
    07
  • W×D×H:
    1500×300×600 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.