Adjustable solid wall shelving
Stainless steel 304, 1000×300×900 mm
Catalog # TEKMMWA0300/1000/3
Supplier: TEKNOMEK
Jump to:
Product Details & Documents
This adjustable wall shelving unit is made from 304 grade stainless steel and supplied with stainless brackets ensuring that this product is steady and tough.
- Brushed dull polish finish
- Fully adjustable shelves
- Wall fixed
With flexible mounting positions and adjustments every 30 mm, you are sure to find shelves suitable for your needs.
Specifications
- Material:Stainless steel 304
- Seq:13
- W×D×H:1000×300×900 mm



