Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

XTRA™ Carts

Capacity: 135 kg total, 45 kg per shelf, 508×1032×960 mm, 20 kg, Black
  RUBBFG409100BLA
XTRA™ Carts
  RUBBFG409100BLA
XTRA™ Carts
XTRA™ Carts

Capacity: 135 kg total, 45 kg per shelf, 508×1032×960 mm, 20 kg, Black

 
706,00 €
   
1 * 1 items
 

Durable and attractive storage and transportation carts for front and back-of house applications.

  • Metal uprights and moulded shelves engineered for durability and appearance
  • Non-marking 10,2 cm swivel casters
  • Wide shelves hold a variety of equipment and supplies, up to 135 kg
  • Available in various versions

 : Accessories are available for a complete system solution for housekeeping in the hospitality industry. Utility bin features a smooth easy-to-clean surface.

 : Attachable plastic container must be ordered separately as an accessory.

 
  • Colour:
    Black
  • Description:
    Capacity: 135 kg total, 45 kg per shelf
  • Seq:
    01
  • W×D×H:
    508×1032×960 mm
  • Weight:
    20 kg
  • Cat. No.:
    RUBBFG409100BLA
  • Material:
    PP
Complementary Products

 

  •  
    Description
    Capacity
    W×D×H
    Colour
     
     
  • 129-1792
    15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items
    15,1 L
    432×308×267 mm
    Black
       
    1 * 1 items - 83,60 €

Accessories

 

  •  
    Description
    Capacity
    W×D×H
     
     
  • 129-1792
    15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items
    15,1 L
    432×308×267 mm
       
    1 * 1 items - 83,60 €