Order Entry
Ireland
Orders LinkContactUsLinkComponent
Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, jumbo, 23 ml, 22 µl, 10 ml, 300 mm, -, 6×100
Catalog # WHEA711230
Supplier:   DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Catalog # WHEA711230
Supplier:  DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, jumbo, 23 ml, 22 µl, 10 ml, 300 mm, -, 6×100

Price
239,00 €
Log in for availability
1 * 600 items
Product Details & Documents

These single use Pasteur pipettes are manufactured from non-toxic shatterproof LDPE.

  • Ideal for safe and easy transfer of liquid samples
  • Sterile and non-sterile versions in a range of packaging formats
  • Graduations on 1 and 3 ml pipettes for ease of volume control

Narrow stem pipettes can be used as a freeze vial when bulb is fully heat sealed. Jumbo pipettes are ideal for larger volume sample transfer and accessing liquids in taller vessels.

Specifications
  • Packed:
    6×100
  • Sterile:
    -
  • Capacity:
    23 ml
  • Description:
    Pasteur pipettes, jumbo
  • Length:
    300 mm
  • Seq:
    14
  • Drop vol.:
    22 µl
  • Bulb draw:
    10 ml
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.