Pasteur pipettes, LDPE, general purpose, WHEATON®
Pasteur pipettes, fine tip, 1,5 ml, 20 µl, 1 ml, 103 mm, +, 75×20
Catalog # WHEA711117F20S
Supplier: DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Catalog # WHEA711117F20S
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These single use Pasteur pipettes are manufactured from non-toxic shatterproof LDPE.
- Ideal for safe and easy transfer of liquid samples
- Sterile and non-sterile versions in a range of packaging formats
- Graduations on 1 and 3 ml pipettes for ease of volume control
Narrow stem pipettes can be used as a freeze vial when bulb is fully heat sealed. Jumbo pipettes are ideal for larger volume sample transfer and accessing liquids in taller vessels.
Specifications
- Packed:75×20
- Sterile:+
- Capacity:1,5 ml
- Description:Pasteur pipettes, fine tip
- Length:103 mm
- Seq:03
- Drop vol.:20 µl
- Bulb draw:1 ml



