Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, fine tip, 1,5 ml, 20 µl, 1 ml, 103 mm, +, 500×1 (Individually packed)
Catalog # WHEA711117F1S
Supplier:   DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Catalog # WHEA711117F1S
Supplier:  DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, fine tip, 1,5 ml, 20 µl, 1 ml, 103 mm, +, 500×1 (Individually packed)

Price
105,00 €
Log in for availability
1 * 500 items
Product Details & Documents

These single use Pasteur pipettes are manufactured from non-toxic shatterproof LDPE.

  • Ideal for safe and easy transfer of liquid samples
  • Sterile and non-sterile versions in a range of packaging formats
  • Graduations on 1 and 3 ml pipettes for ease of volume control

Narrow stem pipettes can be used as a freeze vial when bulb is fully heat sealed. Jumbo pipettes are ideal for larger volume sample transfer and accessing liquids in taller vessels.

Specifications
  • Packed:
    500×1 (Individually packed)
  • Sterile:
    +
  • Capacity:
    1,5 ml
  • Description:
    Pasteur pipettes, fine tip
  • Length:
    103 mm
  • Seq:
    02
  • Drop vol.:
    20 µl
  • Bulb draw:
    1 ml