Pasteur pipettes, LDPE, general purpose, WHEATON®
Pasteur pipettes, 5 ml, 34,5 µl, 3,5 ml, 150 mm, 1 ml, +, 20
Catalog # WHEA711117S/20
Supplier: DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Catalog # WHEA711117S/20
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These single use Pasteur pipettes are manufactured from non-toxic shatterproof LDPE.
- Ideal for safe and easy transfer of liquid samples
- Sterile and non-sterile versions in a range of packaging formats
- Graduations on 1 and 3 ml pipettes for ease of volume control
Narrow stem pipettes can be used as a freeze vial when bulb is fully heat sealed. Jumbo pipettes are ideal for larger volume sample transfer and accessing liquids in taller vessels.
Specifications
- Packed:20
- Sterile:+
- Capacity:5 ml
- Description:Pasteur pipettes
- Length:150 mm
- Seq:07
- Drop vol.:34,5 µl
- Graduated up to:1 ml
- Bulb draw:3,5 ml
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



