Order Entry
Ireland
Orders LinkContactUsLinkComponent
Tissue float baths, Hydro H 2 P

Tissue float baths, Hydro H 2 P

H 2 P Tissue float bath, EU (CEE7/7) plug
Catalog # 462-0624
Supplier:   LAUDA
Tissue float baths, Hydro H 2 P
Catalog # 462-0624
Supplier:  LAUDA
Tissue float baths, Hydro H 2 P
Tissue float baths, Hydro H 2 P

H 2 P Tissue float bath, EU (CEE7/7) plug

Price
836,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Tissue float bath for stretching and drying cut tissue samples. Working temperature range of the histology bath is 25 to 80 °C.

  • Temperature displayed on control thermometer at the bath edge
  • Temperature adjustment via rotary knob with temperature scale
  • 1-point temperature controller
  • Low water level protection
  • Black anodised aluminium bath interior
  • Control thermometer with holder as standard

Heater power: Max. 0,3 kW

Specifications
  • Description:
    H 2 P Tissue float bath, EU (CEE7/7) plug
  • Seq:
    01
  • Cat. No.:
    462-0624
  • Capacity:
    1,6 L
  • Bath Ø:
    200 mm
  • Temperature range:
    25...80 °C
  • Electrical:
    230 V, 50/60 Hz
  • Ext. W×D×H:
    280×280×100 mm
  • Temperature stability:
    ±0,5 K