Order Entry
Ireland
Orders LinkContactUsLinkComponent
Inverted routine microscopes, Eclipse Ts2/Ts2-FL

Inverted routine microscopes, Eclipse Ts2/Ts2-FL

Phase set with Eclipse Ts2 main body (no upgrade to Epi-Fluorescence), Eclipse Ts2, Inverted, Diascopic
Catalog # NIKONUKSET04
Supplier:   NIKON
Inverted routine microscopes, Eclipse Ts2/Ts2-FL
Catalog # NIKONUKSET04
Supplier:  NIKON
Inverted routine microscopes, Eclipse Ts2/Ts2-FL
Inverted routine microscopes, Eclipse Ts2/Ts2-FL

Phase set with Eclipse Ts2 main body (no upgrade to Epi-Fluorescence), Eclipse Ts2, Inverted, Diascopic

Price
Inquire For Price
Log in for availability
1 * 1 items
Product Details & Documents

Fits in every laboratory. Simple to use and compact.

  • Efficient and comfortable observation
  • Streamlined operation
  • Easy-to-use mechanical stage
  • New contrasting technique: emboss contrast
  • LED-based high-quality Diascopic and Epi-fluorescence observation available

Two models are available: a Diascopic illumination model, the ECLIPSE Ts2, and an Epi-fluorescence illumination model, the ECLIPSE Ts2-FL. High-intensity LED sources are employed for both Diascopic and Epi-fluorescence illumination.

Utilizing the CFI60 optical system and LED illumination for both Diascopic and Epi-fluorescence imaging, the ECLIPSE Ts2 microscope offers brilliantly clear images, enabling more efficient cell culture observation and documentation. Furthermore, newly developed contrast observation method and improved operability enhance its use for routine laboratory work.

Control buttons on the Ts2 microscope are intuitively located for a streamlined workflow. Commonly used controls such as the on/off and Diascopic/Epi-fluorescence switching buttons are located at the front panel for easy reach. Buttons pertaining to either Diascopic or Epi-fluorescence control are zoned to the left and right sides of the microscope body, respectively, to eliminate confusion and improve workflow efficiency.

Eyepieces (F.O.V.): 10x (22), 15x (16), 20x (12.5).

Ordering information: Cameras and other accesories are sold separately.

Delivery information: Eclipse Ts2 Phase Set includes Eclipse Ts2 Main Body (No upgrade to Epi-Fluorescence), TS2-W10X Eyepiece w/diopter adjustment CFI Achromat 4X EU CFI Achromat ADL 10XF EU CFI Achromat LWD ADL 20XF EU CFI Achromat LWD ADL 40XF EU T1-SNCP Non-Centerable Phase Slider T1-SPH2 Phase Ring Ph2 UK powercord C13 standard.

Eclipse Ts2 Fluorescence + Phase Set includes Eclipse Ts2 FL Main Body with Epi-Fluorescence attachment, TS2-W10X Eyepiece w/diopter adjustment CFI Achromat 4X EU CFI Achromat ADL 10XF EU CFI Achromat LWD ADL 20XF EU CFI Achromat LWD ADL 40XF EU TS2R-LS Contrast Shield ELWD C-LEDLH 470NM LED UNIT C-LEDFL590 LED Unit C-LED590 Epi-FL Filterblock C-LED470 Epi-FL Filter Cube T1-SNCP Non-Centerable Phase Slider T1-SPH2 Phase Ring Ph2 UK powercord C13 standard.

Specifications
  • Model:
    Eclipse Ts2
  • Description:
    Phase set with Eclipse Ts2 main body (no upgrade to Epi-Fluorescence)
  • Seq:
    01
  • Illumination:
    Diascopic
  • Type:
    Inverted
  • Cat. No.:
    NIKONUKSET04
  • Observation method:
    Brightfield, apodized phase contrast, phase contrast, emboss contrast
  • Condenser:
    ELWD (NA 0.3、W.D. 75 mm)
  • Nosepiece:
    Quintuple
  • W×D×H:
    236×548×471 mm
  • Weight:
    13 kg