Order Entry
Ireland
Orders LinkContactUsLinkComponent
Analytical mill, A 10 basic

Analytical mill, A 10 basic

A 10 basic with UK-plug
Catalog # 412-0308
Supplier:   IKA
Analytical mill, A 10 basic
Catalog # 412-0308
Supplier:  IKA
Analytical mill, A 10 basic
Analytical mill, A 10 basic

A 10 basic with UK-plug

Price
3 080,00 €
Log in for availability
1 * 1 items
Product Details & Documents

This batch mill has simple handling with keypads which grinds hard, brittle, soft and fibrous materials, because samples may be embrittled directly in the grinding chamber- tough, oily and aqueous samples can also be grinded. Easily exchangeable beater/cutter for a variety of applications.

  • Counter- displays grinding time and error code
  • Digital timer with interval function, integrated cooling connections
  • Brushless motor for long service life and low noise level
  • Bayonet lock for lid to enable simple and safe locking

The mill starts only when the lid is closed and can be opened at standstill. A quick stop feature further increases the safety of the user.

Specifications
  • Description:
    A 10 basic with UK-plug
  • Seq:
    03
  • Grinding chamber material:
    Stainless steel 1.4301
  • Speed:
    22000 min⁻¹ fixed
  • Speed display:
    OLED, multilingual
  • Overload protection:
    Yes
  • Duty cycle on/off:
    10 min
  • Weight:
    3 kg
  • Cat. No.:
    412-0308
  • Max. size of feed granules:
    6 mm
  • Power consumption:
    500 W
  • Circumferential speed:
    63 m/s
  • Model:
    A 10 basic
  • Usable volume:
    50 ml
  • W×D×H:
    130×145×250 mm
  • Motor rating input/output:
    500/400 W
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • A 10.2 Star shaped cutter
    A 10.2 Star shaped cutter
    IKAA25001162
    Log in for availability
    1 * 1 items - 233,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 3 m, Ø 6 mm
    Hose, silicone, 3 m, Ø 6 mm
    IKAA20102324
    Log in for availability
    1 * 1 items - 47,10 €

Product Information

  • Catalog #
    Availability
    Price
  • A 10.1 Stainless steel cutter
    A 10.1 Stainless steel cutter
    IKAA25001680
    Log in for availability
    1 * 1 items - 83,30 €

Product Information

  • Catalog #
    Availability
    Price
  • A 10.4 Grinding chamber reduction
    A 10.4 Grinding chamber reduction
    IKAA25001664
    Log in for availability
    1 * 1 items - 179,00 €

Product Information

  • Catalog #
    Availability
    Price
  • A 10.3 Hard metal cutter
    A 10.3 Hard metal cutter
    IKAA25001161
    Log in for availability
    1 * 1 items - 440,00 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.