Wrap tunic, LW15
Black, S
PRTWLW15BKRS
: Portwest
This stylish tunic with contrast piping is made from Kingsmill fabric (65% polyester, 35% cotton).
- Darts for additional shaping
- Modern styling with contrast piping
- Side pockets
- Concealed stud front for easy access
- 50+ UPF rated fabric to block 98% of UV rays
- Two pockets for secure storage
Weight: 210 g/m²
- Clothing Size:S
- Colour:Black
- Seq:08
- Cat. No.:PRTWLW15BKRS
- Sleeve or leg length:Short
- Model:LW15
- Garment application:Casual|General Purpose
- Gender:For ladies
- Closure type:Press studs / snaps
- Fabric:Kingsmill fabric (65% polyester, 35% cotton)
- Weight:210 g/m²



