Wrap tunic, LW15
Black, XL
Catalog # PRTWLW15BKRXL
Supplier: Portwest
Jump to:
Product Details & Documents
This stylish tunic with contrast piping is made from Kingsmill fabric (65% polyester, 35% cotton).
- Darts for additional shaping
- Modern styling with contrast piping
- Side pockets
- Concealed stud front for easy access
- 50+ UPF rated fabric to block 98% of UV rays
- Two pockets for secure storage
Weight: 210 g/m²
Specifications
- Clothing Size:XL
- Colour:Black
- Seq:11
- Cat. No.:PRTWLW15BKRXL
- Sleeve or leg length:Short
- Model:LW15
- Garment application:Casual|General Purpose
- Gender:For ladies
- Closure type:Press studs / snaps
- Fabric:Kingsmill fabric (65% polyester, 35% cotton)
- Weight:210 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



