Order Entry
Ireland
Orders LinkContactUsLinkComponent
Buckets, Rectangular, PP

Buckets, Rectangular, PP

Blue, 15 L
Catalog # PPSA2015002
Buckets, Rectangular, PP
Catalog # PPSA2015002
Buckets, Rectangular, PP
Buckets, Rectangular, PP

Blue, 15 L

Price
46,05 €
Log in for availability
1 * 1 items
Product Details & Documents

Universal multipurpose rectangular PP buckets with handle.

  • With scaling 1 to 10 L
  • Coloured to facilitate use as part of a colour coded system
  • Good chemical resistance
  • Good temperature resistance
Specifications
  • Capacity:
    15 L
  • Colour:
    Blue
  • Seq:
    02
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • MopJump-system for 15 l plastic buckets, for contactless admission of mops
    MopJump-system for 15 l plastic buckets, for contactless admission of mops
    PPSA2008008
    Log in for availability
    1 * 1 items - 39,23 €

Product Information

  • Catalog #
    Availability
    Price
  • Cover for 15 l buckets, transparent, durable and stabile
    Cover for 15 l buckets, transparent, durable and stabile
    PPSA2000150
    Log in for availability
    1 * 1 items - 44,91 €