Order Entry
Ireland
Orders LinkContactUsLinkComponent
Recirculating chillers, RC 2

Recirculating chillers, RC 2

RC 2 basic, −20...+40 °C, ±0,05, 0,4 kW, 220×450×478 mm
Catalog # IKAA4171000
Supplier:   IKA
Recirculating chillers, RC 2
Catalog # IKAA4171000
Supplier:  IKA
Recirculating chillers, RC 2
Recirculating chillers, RC 2

RC 2 basic, −20...+40 °C, ±0,05, 0,4 kW, 220×450×478 mm

Price
5 500,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Designed for cooling applications up to −20 °C with a powerful 400 W cooling capacity, these recirculating chillers are highly efficient and provide stable temperatures. With a wireless controller, it is possible to operate the RC 2 safely and comfortably irrespective of where the device is located.

  • A feed hopper bleed valve enables safe and clean handling of the thermofluid
  • Easy to open front cover allows the air filter to be conveniently cleaned
  • It is possible to measure and control temperature directly in the working medium via the external temperature sensor connection socket

Due to its outstanding temperature stability, the RC can handle even the most demanding applications. The speed-controlled PEEK pump allows an indirect continuous adjustment of the maximum pressure and flow rate.

The high quality insulated 4 L bath reservoir allows the use of up to 2,5 liters of thermofluid in the external cooling circuit without refilling.

Max. flow rate / max. pressure:
18 L/min, 0,3 bar.

Caution: Cooling capacity at +20; +10; 0; −10 and −20 °C.

Specifications
  • Temperature Range:
    −20...+40 °C
  • Seq:
    01
  • W×D×H:
    220×450×478 mm
  • Cooling capacity:
    0,4 kW
  • Temp. stability:
    ±0,05
  • Type:
    RC 2 basic
Accessories

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 8 mm
    Hose, silicone, 2×1,5 m, Ø 8 mm
    IKAA4569000
    Log in for availability
    1 * 1 items - 63,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 3 m, Ø 6 mm
    Hose, silicone, 3 m, Ø 6 mm
    IKAA20102324
    Log in for availability
    1 * 1 items - 47,10 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    Tube PUR 90 °C, 2×1,5 m, Ø 12 mm
    IKAA20004613
    Log in for availability
    1 * 1 items - 138,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    Tube FKM, 2×1,5 m, M 16×1, −30...+180 °C, Ø 12 mm
    IKAA4569300
    Log in for availability
    1 * 1 items - 733,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    Reinforced tube PUR 90 °C, Ø 8 mm, 2×1,5 m
    IKAA20004612
    Log in for availability
    1 * 1 items - 111,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Coated metal hoses, length 1 m, max. teperature 300 °C
    Coated metal hoses, length 1 m, max. teperature 300 °C
    IKAA2606700
    Log in for availability
    1 * 1 items - 1 850,00 €

Product Information

  • Catalog #
    Type
    Temperature range
    Viscosity
    Availability
    Price
  • IKAA20003518
    Heating fluid
    +20...+200 °C
    50 mm²/s
    Log in for availability
    1 * 9 kg - 818,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Pro, with access to the entire device library
    Labworldsoft® 6 Pro, with access to the entire device library
    IKAA20017366
    All configurations with any number of devices can be controlled at the same time
    Log in for availability
    1 * 1 items - 16 100,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Temperature control hose, 1,6 m
    Temperature control hose, 1,6 m
    IKAA20113271
    Log in for availability
    1 * 1 items - 1 240,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Labworldsoft® 6 Starter
    Labworldsoft® 6 Starter
    IKAA20019397
    Small configurations with up to 3 devices can be controlled at the same time
    Log in for availability
    1 * 1 items - 7 060,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    Tube FKM, 2×1,5 m, −30...+180 °C, Ø 8 mm
    IKAA4569200
    Log in for availability
    1 * 1 items - 556,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Water Protect, 100 ml, C 6000.1, preventing growth of microorganisms in IKA calorimeters, incubators and water baths
    Water Protect, 100 ml, C 6000.1, preventing growth of microorganisms in IKA calorimeters, incubators and water baths
    IKAA20014031
    Log in for availability
    1 * 1 items - 124,00 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 12 mm
    Hose, 2×1,5 m, PVC, Ø 12 mm
    IKAA4568900
    Log in for availability
    1 * 1 items - 32,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, 2×1,5 m, PVC, Ø 8 mm
    Hose, 2×1,5 m, PVC, Ø 8 mm
    IKAA4568800
    Log in for availability
    1 * 1 items - 25,20 €

Product Information

  • Catalog #
    For
    Availability
    Price
  • Hose, silicone, 2×1,5 m, Ø 12 mm
    Hose, silicone, 2×1,5 m, Ø 12 mm
    IKAA4569100
    Log in for availability
    1 * 1 items - 74,20 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.