Order Entry
Ireland
Orders LinkContactUsLinkComponent
Pullover, high visibility, Bindal 284A

Pullover, high visibility, Bindal 284A

Hi-vis orange/grey, XL
Catalog # SIOE284A/707/1XL
Supplier:   SIOEN
Pullover, high visibility, Bindal 284A
Catalog # SIOE284A/707/1XL
Supplier:  SIOEN
Pullover, high visibility, Bindal 284A
Pullover, high visibility, Bindal 284A

Hi-vis orange/grey, XL

Price
132,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Soft pullover made of 71% molleton polyester, 25% viscose and 4% elasthane. With decorative seams and a grey finish at cuffs and collar.

  • Elasticated reflective tape for improved comfort
  • Straight collar, hidden zip closure
  • Round inset sleeves, knitted windcuffs at end of sleeves

Weight: 280 g/m²

Specifications
  • Clothing Size:
    XL
  • Colour:
    Hi-vis orange/grey
  • Seq:
    04
  • Cat. No.:
    SIOE284A/707/1XL
  • Risk area:
    HiVis
  • Model:
    Bindal 284A
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    71% molleton polyester, 25% viscose and 4% elasthane
  • Weight:
    280 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.