Rain jackets, Dortmund 4820
Olive green, M
Catalog # SIOE4820/A41/M
Supplier: SIOEN
Jump to:
Product Details & Documents
Water- and windproof jacket made of Flexothane® Classic, a polyamide knitting with PU coating. The fabric is lightweight, noiseless and provides extended durability.
- High frequency welded seams
- Straight collar with foldaway hood
- Zip closure under flap with press studs
- Two patched pockets
- Raglan sleeves, elasticated wristband with narrowing by press studs
- Underarm ventilation
Back length: 85 cm
Weight: 180 g/m²
Certifications: ENV 343 (3-2)
Specifications
- Clothing Size:M
- Colour:Olive green
- Seq:02
- Cat. No.:SIOE4820/A41/M
- Sleeve or leg length:Long
- Risk area:Rain (waterproof)
- Model:4820 Dortmund
- Garment application:General Purpose
- Gender:Unisex
- Closure type:Press studs / snaps
- Fabric:Polyamide knitting/PU coating
- Weight:180 g/m²



