Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Pullover, high visibility, Bindal 284A

Hi-vis yellow/grey, L
Catalog # SIOE284A/856/L
Supplier:   SIOEN
Pullover, high visibility, Bindal 284A
Catalog # SIOE284A/856/L
Supplier:  SIOEN
Pullover, high visibility, Bindal 284A
Pullover, high visibility, Bindal 284A

Hi-vis yellow/grey, L

Price
132,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Soft pullover made of 71% molleton polyester, 25% viscose and 4% elasthane. With decorative seams and a grey finish at cuffs and collar.

  • Elasticated reflective tape for improved comfort
  • Straight collar, hidden zip closure
  • Round inset sleeves, knitted windcuffs at end of sleeves

Weight: 280 g/m²

Specifications
  • Clothing Size:
    L
  • Colour:
    Hi-vis yellow/grey
  • Seq:
    09
  • Cat. No.:
    SIOE284A/856/L
  • Risk area:
    HiVis
  • Model:
    Bindal 284A
  • Garment application:
    Industrial
  • Gender:
    Unisex
  • Closure type:
    Zip closure
  • Fabric:
    71% molleton polyester, 25% viscose and 4% elasthane
  • Weight:
    280 g/m²