Pullover, high visibility, Bindal 284A
Hi-vis yellow/grey, 3XL
Catalog # SIOE284A/856/3XL
Supplier: SIOEN
Jump to:
Product Details & Documents
Soft pullover made of 71% molleton polyester, 25% viscose and 4% elasthane. With decorative seams and a grey finish at cuffs and collar.
- Elasticated reflective tape for improved comfort
- Straight collar, hidden zip closure
- Round inset sleeves, knitted windcuffs at end of sleeves
Weight: 280 g/m²
Specifications
- Clothing Size:3XL
- Colour:Hi-vis yellow/grey
- Seq:12
- Cat. No.:SIOE284A/856/3XL
- Risk area:HiVis
- Model:Bindal 284A
- Garment application:Industrial
- Gender:Unisex
- Closure type:Zip closure
- Fabric:71% molleton polyester, 25% viscose and 4% elasthane
- Weight:280 g/m²
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



