Order Entry
Ireland
Orders LinkContactUsLinkComponent
Pilot jacket, Hawk 027A

Pilot jacket, Hawk 027A

Black, XL
Catalog # 113-5793
Supplier:   SIOEN
Pilot jacket, Hawk 027A
Catalog # 113-5793
Supplier:  SIOEN
Pilot jacket, Hawk 027A
Pilot jacket, Hawk 027A

Black, XL

Price
70,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Multifunctional jacket with detachable sleeves and fur lining. The jacket is made of 60% polyamide and 40% cotton. With stitched seams.

  • Fixed lining: polyamide in body, quilted sleeves
  • Detachable fur collar, zip closure
  • Two patched chest pockets with zip closure, two inset pockets, sleeve pocket, loop for badge
  • Round inset sleeves, knitted windcuffs at end of sleeves
  • Elasticated waist

Back length: 70 cm

Weight: 280 g/m²

EN 14058: 2004 (1XXXX)

Certifications: EN 14058: 2004 (1XXXX)

Specifications
  • Clothing Size:
    XL
  • Colour:
    Black
  • Seq:
    22
  • Cat. No.:
    113-5793
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    027A
  • Garment application:
    General Purpose
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    60% polyamide and 40% cotton
  • Weight:
    280 g/m²