Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Softshell jacket, Piemonte 9834

Dark blue/black, L
  113-08260
 :   SIOEN
Softshell jacket, Piemonte 9834
  113-08260
 :  SIOEN
Softshell jacket, Piemonte 9834
Softshell jacket, Piemonte 9834

Dark blue/black, L

 
99,10 €
   
1 * 1 items
 

Lightweight, modern softshell jacket for protection against the cold. The jacket is made of two-layer bonded softshell (100% polyester stretch) on the outside and 100% polyester fleece on the inside.

  • Fixed windbreaker lining in front
  • Straight collar, zip closure with inside flap
  • One inset chest pocket and two standard inset pockets with zip closure
  • Raglan ergonomic sleeve, sleeve narrowing by touch and close fastening

Weight: 250 g/m²

 : EN 14058: 2004 (1XXXX)

 
  • Clothing Size:
    L
  • Colour:
    Dark blue/black
  • Seq:
    09
  • Cat. No.:
    113-08260
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    9834 Piemonte
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    250 g/m²