Softshell jacket, Piemonte 9834
Black/grey, XXL
113-08268
: SIOEN
Lightweight, modern softshell jacket for protection against the cold. The jacket is made of two-layer bonded softshell (100% polyester stretch) on the outside and 100% polyester fleece on the inside.
- Fixed windbreaker lining in front
- Straight collar, zip closure with inside flap
- One inset chest pocket and two standard inset pockets with zip closure
- Raglan ergonomic sleeve, sleeve narrowing by touch and close fastening
Weight: 250 g/m²
: EN 14058: 2004 (1XXXX)
- Clothing Size:XXL
- Colour:Black/grey
- Seq:23
- Cat. No.:113-08268
- Sleeve or leg length:Long
- Risk area:Cold
- Model:9834 Piemonte
- Garment application:Outdoor
- Gender:For men
- Closure type:Zip closure
- Fabric:100% polyester
- Weight:250 g/m²



