Order Entry
Ireland
Orders LinkContactUsLinkComponent
Softshell jacket, Piemonte 9834

Softshell jacket, Piemonte 9834

Black/grey, XL
Catalog # 113-08267
Supplier:   SIOEN
Softshell jacket, Piemonte 9834
Catalog # 113-08267
Supplier:  SIOEN
Softshell jacket, Piemonte 9834
Softshell jacket, Piemonte 9834

Black/grey, XL

Price
99,10 €
Log in for availability
1 * 1 items
Product Details & Documents

Lightweight, modern softshell jacket for protection against the cold. The jacket is made of two-layer bonded softshell (100% polyester stretch) on the outside and 100% polyester fleece on the inside.

  • Fixed windbreaker lining in front
  • Straight collar, zip closure with inside flap
  • One inset chest pocket and two standard inset pockets with zip closure
  • Raglan ergonomic sleeve, sleeve narrowing by touch and close fastening

Weight: 250 g/m²

Certifications: EN 14058: 2004 (1XXXX)

Specifications
  • Clothing Size:
    XL
  • Colour:
    Black/grey
  • Seq:
    22
  • Cat. No.:
    113-08267
  • Sleeve or leg length:
    Long
  • Risk area:
    Cold
  • Model:
    9834 Piemonte
  • Garment application:
    Outdoor
  • Gender:
    For men
  • Closure type:
    Zip closure
  • Fabric:
    100% polyester
  • Weight:
    250 g/m²
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.