XTRA™ Carts
Capacity: 135 kg total, 45 kg per shelf, 508×1032×960 mm, 23,6 kg, Grey
Catalog # RUBBFG409400GRAY
Supplier: Rubbermaid Commercial Products
Product Details & Documents
Durable and attractive storage and transportation carts for front and back-of house applications.
- Metal uprights and moulded shelves engineered for durability and appearance
- Non-marking 10,2 cm swivel casters
- Wide shelves hold a variety of equipment and supplies, up to 135 kg
- Available in various versions
: Accessories are available for a complete system solution for housekeeping in the hospitality industry. Utility bin features a smooth easy-to-clean surface.
: Attachable plastic container must be ordered separately as an accessory.
Documents
Specifications
- Colour:Grey
- Description:Capacity: 135 kg total, 45 kg per shelf
- Seq:06
- W×D×H:508×1032×960 mm
- Weight:23,6 kg
- Cat. No.:RUBBFG409400GRAY
- Material:PP
Complementary Products
Product Information
- Catalog #DescriptionCapacityW×D×HColourAvailabilityPrice
- 129-179215 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items15,1 L432×308×267 mmBlackLog in for availability1 * 1 items - 83,60 €
Accessories
Product Information
- Catalog #CapacityW×D×HAvailabilityPrice
- 15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items15 L polypropylene bin; accessory for a variety of RCP utility and service carts; provides an additional compartment for storing tools and other items129-179215,1 L432×308×267 mmLog in for availability1 * 1 items - 83,60 €
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



