NMR sample tubes, Select series
178 mm, 40 µm, ± 11 µm
Catalog # EURTS-3-HT-7
Marketsource
Supplier: EURISO TOP
Jump to:
Product Details & Documents
For ceramic turbines.
Specifications
- Camber:40 µm
- Concentricity:± 11 µm
- Length:178 mm
- Seq:06
For ceramic turbines.