Wire baskets for transport
Mesh dimensions: 20×20×3 mm, 600×400×300 mm
Catalog # BOCH17305
Supplier: BOCHEM
Jump to:
Product Details & Documents
Stainless steel 18/10.
- Three different mesh dimensions
- Stackable
- Excellent thermal and chemical resistance
These rectangular baskets are designed for transporting, storing, cleaning and sterilising laboratory utensils.
Specifications
- Description:Mesh dimensions: 20×20×3 mm
- Seq:08
- W×D×H:600×400×300 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- 275×375 mm, mesh dimensions: 35×35×3 mm
Product Information
- Catalog #AvailabilityPrice
- 575×375 mm, mesh dimensions: 35×35×3 mm
Product Information
- Catalog #AvailabilityPrice
- 275×375 mm, mesh dimensions: 20×20×3 mm
Product Information
- Catalog #AvailabilityPrice
- 575×375 mm, mesh dimensions: 20×20×3 mm
Product Information
- Catalog #AvailabilityPrice
- 275×375 mm, mesh dimensions: 10×10×3 mm
Product Information
- Catalog #AvailabilityPrice
- 575×375 mm, mesh dimensions: 10×10×3 mm



