Scoops
1500 ml, 360 mm
Catalog # COLDCFS6002P
Supplier: Adelphi Pharma Hygiene Products
Jump to:
Product Details & Documents
Stainless steel 316L.
- Heavy-duty
- Crevice- and pit-free
- Polished throughout
- With round handle
Specifications
- Capacity:1500 ml
- Length:360 mm
- Seq:02



