Order Entry
Ireland
Orders LinkContactUsLinkComponent
Scoops

Scoops

1000 ml, 340 mm
Catalog # COLDCFS6001P
Scoops
Catalog # COLDCFS6001P
Scoops
Scoops

1000 ml, 340 mm

Price
847,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Stainless steel 316L.

  • Heavy-duty
  • Crevice- and pit-free
  • Polished throughout
  • With round handle
Specifications
  • Capacity:
    1000 ml
  • Length:
    340 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.