Microscope slides
Microscope slides, 1,0 - 1,2 mm, 76×38 mm
SMITMC2951B/76X38
These slides are made of glass with ground edges.
- Description:Microscope slides
- L×W:76×38 mm
- Seq:002
- Thickness:1,0 - 1,2 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



