Order Entry
Ireland
Orders LinkContactUsLinkComponent
Test tube sprayers

Test tube sprayers

Complete sprayer, 6 ml
Catalog # 5470600.
Supplier:   Lenz Laborglas
Test tube sprayers
Catalog # 5470600.
Supplier:  Lenz Laborglas
Test tube sprayers
Test tube sprayers

Complete sprayer, 6 ml

Price
87,20 €
Log in for availability
1 * 1 items
Product Details & Documents

These test tube sprayers are made of DURAN®, borosilicate glass.

Delivery information: Complete sprayer consists of test tube and sprayer head, with clamp and rubber bulb.

Documents

Specifications
  • Description:
    Complete sprayer, 6 ml
  • Seq:
    01
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Test tube for head 6 ml, NS 14/23
    Test tube for head 6 ml, NS 14/23
    5470606.
    Log in for availability
    1 * 1 items - 10,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Sprayer head, 6 ml, NS 14/23
    Sprayer head, 6 ml, NS 14/23
    5470605.
    Log in for availability
    1 * 1 items - 62,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Sprayer head, 12 ml, NS 19/26
    Sprayer head, 12 ml, NS 19/26
    LENZ05471205
    Log in for availability
    1 * 1 items - 63,80 €

Product Information

  • Catalog #
    Availability
    Price
  • Test tube for head 12 ml, NS 19/26
    Test tube for head 12 ml, NS 19/26
    5471206.
    Log in for availability
    1 * 1 items - 12,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Rubber bulb
    Rubber bulb
    5470005.
    Log in for availability
    1 * 1 items - 20,10 €

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.