Order Entry
Ireland
Orders LinkContactUsLinkComponent
Capillary columns, PLOT

Capillary columns, PLOT

Temperature limits -100 to 200/200 °C, 7 in cage, Capillary, 4,00 µm, 0,25 mm, 25 m
Catalog # VARICP7576
Supplier:   VARIAN
Capillary columns, PLOT
Catalog # VARICP7576
Supplier:  VARIAN
Capillary columns, PLOT
Capillary columns, PLOT

Temperature limits -100 to 200/200 °C, 7 in cage, Capillary, 4,00 µm, 0,25 mm, 25 m

Price
1 104,84 €
Log in for availability
1 * 1 items
Product Details & Documents

Aluminum oxide PLOT columns offer high selectivity for separating ppm levels of C1 to C5 hydrocarbons in a main stream of C1 to C5 hydrocarbons.

  • High analytical capacity improves efficiency
  • No need for sub-ambient cooling simplifies operation
  • Choice of two polarities for a broad range of applications

These columns analyze more compounds in a single run than packed columns, while still delivering higher resolution and faster analysis times. When compared to liquid stationary phases, the CP-Al₂O₃ PLOT column offers increased selectivity and allows all C1 to C5 hydrocarbon isomers to be separated.

Aluminium oxide PLOT columns are deactivated using very small salt crystals, providing a reproducible and stable deactivation up to 200 °C. Depending on the type of deactivation salt, the CP-Al₂O₃ PLOT column will show a particular selectivity. The KCl salt results in a relatively apolar Al₂O₃ surface, while Na₂SO₄ deactivation provides a polar surface. Unsaturated compounds such as ethylene and acetylene (ethyne) are retained longer.

Specifications
  • Column Format:
    Capillary
  • Film thickness:
    4,00 µm
  • Ø int.:
    0,25 mm
  • Description:
    Temperature limits -100 to 200/200 °C, 7 in cage
  • Length:
    25 m
  • Seq:
    02