Capillary columns, PLOT
Product Details & Documents
Aluminum oxide PLOT columns offer high selectivity for separating ppm levels of C1 to C5 hydrocarbons in a main stream of C1 to C5 hydrocarbons.
- High analytical capacity improves efficiency
- No need for sub-ambient cooling simplifies operation
- Choice of two polarities for a broad range of applications
These columns analyze more compounds in a single run than packed columns, while still delivering higher resolution and faster analysis times. When compared to liquid stationary phases, the CP-Al₂O₃ PLOT column offers increased selectivity and allows all C1 to C5 hydrocarbon isomers to be separated.
Aluminium oxide PLOT columns are deactivated using very small salt crystals, providing a reproducible and stable deactivation up to 200 °C. Depending on the type of deactivation salt, the CP-Al₂O₃ PLOT column will show a particular selectivity. The KCl salt results in a relatively apolar Al₂O₃ surface, while Na₂SO₄ deactivation provides a polar surface. Unsaturated compounds such as ethylene and acetylene (ethyne) are retained longer.
Specifications
- Column Format:Capillary
- Film thickness:5,00 µm
- Ø int.:0,32 mm
- Description:Temperature limits -100 to 200/200 °C, 5 in cage
- Length:25 m
- Seq:05
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



