N-HEPTANE FOR LIQUID CHROMATOGRAPHY 1 * 185 L
1.04390.9185
: Merck
Frequently Bought Together
n-Heptane, EMPLURA®, Supelco®
: Merck
Water, GPR RECTAPUR®
: VWR Chemicals
Dichloromethane ≥99% stabilised, GPR RECTAPUR®
: VWR Chemicals
2-Nitrophenylhydrazine, moistened 30% with water 97%
: Thermo Fisher Scientific
Isoamyl alcohol 98%, pure
: Thermo Fisher Scientific
Methanol ≥99.9%, CHROMASOLV™ for capillary GC analysis, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile 99.9%, ECD tested for residue analysis
: Thermo Fisher Scientific
Ethanol absolute ≥99.8% (by GC), Puriss. p.a., Riedel-de Haën™
: Honeywell Chemicals
Xylene (mixture of isomers) ≥98%, liquid
: PanReac AppliChem
tert-Butyl methyl ether ≥99.0%, AnalaR NORMAPUR® ACS
: VWR Chemicals
tert-Butanol 99+% ACS
: Thermo Fisher Scientific
n-Hexane ≥97.0% (by GC), CHROMASOLV™ for HPLC, Riedel-de Haën™
: Honeywell Chemicals
Acetonitrile, anhydrous ≥99.8%
: Thermo Fisher Scientific
n-Hexane, extra dry 96+%, AcroSeal®
: Thermo Fisher Scientific