Sample cups
16 ml, 39,4 mm, 23,1 mm
Catalog # 710-0137
Supplier: CHEMPLEX INDUSTRIES
Jump to:
Product Details & Documents
PE, double open-ended.
These sample cups have two 'Snap-On Rings' . One of which allows microporous film attachment to the upper cell neck for pressure equalization within the sample cup and sample chamber and the other is used to attach a thin-film window to the lower end of the cell. Both 'Snap-On Rings' are designed with a 'bead-to-indent' geometry for establishing taut and leak-resistant sample windows.
Specifications
- Ext.Ø:39,4 mm
- Capacity:16 ml
- Height:23,1 mm
- Seq:02
- Cat. No.:710-0137
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



