Order Entry
Ireland
Orders LinkContactUsLinkComponent
Sample cups

Sample cups

9 ml, 31 mm, 23,1 mm
Catalog # 710-0136
Supplier:   CHEMPLEX INDUSTRIES
Sample cups
Catalog # 710-0136
Sample cups

9 ml, 31 mm, 23,1 mm

Price
136,00 €
Log in for availability
1 * 100 items
Product Details & Documents

PE, double open-ended.

These sample cups have two 'Snap-On Rings' . One of which allows microporous film attachment to the upper cell neck for pressure equalization within the sample cup and sample chamber and the other is used to attach a thin-film window to the lower end of the cell. Both 'Snap-On Rings' are designed with a 'bead-to-indent' geometry for establishing taut and leak-resistant sample windows.

Specifications
  • Ext.Ø:
    31 mm
  • Capacity:
    9 ml
  • Height:
    23,1 mm
  • Seq:
    01
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.