Drying cabinets
Drying cabinet, forced convection, double door, 1000 litres
Catalog # 466-0084
Supplier: LTE SCIENTIFIC
Jump to:
Product Details & Documents
Floor standing drying cabinets made of rust proofed steel, finished in textured epoxy with four adjustable reinforced chromium plated shelves. The sheathed heating elements, situated below a perforated base plate are vented either by natural convection or, for more rapid drying, via a top mounted extraction system, temperature control is by means of an energy regulator.
- Choice of single or double door models all with fully adjustable shelves
- Models with either natural or forced convection by means of a fan
- Durable construction and long life heaters
Delivery information: Supplied with four chrome plated shelves.
Specifications
- Description:Drying cabinet, forced convection, double door, 1000 litres
- Cat. No.:466-0084
- Convection type:Forced convection
- Int. W×D×H:1150×590×1480 mm
- Capacity:1000 L
- Shelves (shelf positions):4 (28)
- No. of doors:2
- Max. load per shelf:20 kg
- Max. power consumption:2500 W
- Temperature range:Ambient +5…65 °C
- Ext. W×D×H:1160×610×1630 mm
- Weight:124 kg
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



