Order Entry
Ireland
Orders LinkContactUsLinkComponent
 

Drying cabinets

Drying cabinet, forced convection, single door, 545 litres
  466-0083
Drying cabinets
  466-0083
Drying cabinets
Drying cabinets

Drying cabinet, forced convection, single door, 545 litres

 
4 230,00 €
   
1 * 1 items
 

Floor standing drying cabinets made of rust proofed steel, finished in textured epoxy with four adjustable reinforced chromium plated shelves. The sheathed heating elements, situated below a perforated base plate are vented either by natural convection or, for more rapid drying, via a top mounted extraction system, temperature control is by means of an energy regulator.

  • Choice of single or double door models all with fully adjustable shelves
  • Models with either natural or forced convection by means of a fan
  • Durable construction and long life heaters

Delivery information: Supplied with four chrome plated shelves.

 
  • Description:
    Drying cabinet, forced convection, single door, 545 litres
  • Cat. No.:
    466-0083
  • Convection type:
    Forced convection
  • Int. W×D×H:
    625×590×1480 mm
  • Capacity:
    545 L
  • Shelves (shelf positions):
    4 (28)
  • No. of doors:
    1
  • Max. load per shelf:
    15 kg
  • Max. power consumption:
    1500 W
  • Temperature range:
    Ambient +5…65 °C
  • Ext. W×D×H:
    635×610×1630 mm
  • Weight:
    73 kg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.