Order Entry
Ireland
Orders LinkContactUsLinkComponent
Drying cabinets

Drying cabinets

Drying cabinet, natural convection, double door, 1000 litres
Catalog # 466-0082
Supplier:   LTE SCIENTIFIC
Drying cabinets
Catalog # 466-0082
Supplier:  LTE SCIENTIFIC
Drying cabinets
Drying cabinets

Drying cabinet, natural convection, double door, 1000 litres

Price
4 570,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Floor standing drying cabinets made of rust proofed steel, finished in textured epoxy with four adjustable reinforced chromium plated shelves. The sheathed heating elements, situated below a perforated base plate are vented either by natural convection or, for more rapid drying, via a top mounted extraction system, temperature control is by means of an energy regulator.

  • Choice of single or double door models all with fully adjustable shelves
  • Models with either natural or forced convection by means of a fan
  • Durable construction and long life heaters

Delivery information: Supplied with four chrome plated shelves.

Specifications
  • Description:
    Drying cabinet, natural convection, double door, 1000 litres
  • Cat. No.:
    466-0082
  • Convection type:
    Natural convection
  • Int. W×D×H:
    1150×590×1480 mm
  • Capacity:
    1000 L
  • Shelves (shelf positions):
    4 (28)
  • No. of doors:
    2
  • Max. load per shelf:
    20 kg
  • Max. power consumption:
    2500 W
  • Temperature range:
    Ambient +5…65 °C
  • Ext. W×D×H:
    1160×610×1630 mm
  • Weight:
    124 kg