Order Entry
Ireland
Orders LinkContactUsLinkComponent
Bowls

Bowls

80 ml, 35 mm, 70 mm
Catalog # BOCH8781
Supplier:   BOCHEM
Bowls
Catalog # BOCH8781
Supplier:  BOCHEM
Bowls
Bowls

80 ml, 35 mm, 70 mm

Price
25,60 €
Log in for availability
1 * 1 items
Product Details & Documents

Made of stainless steel with round bottom.

  • Very good chemical resistance
  • Very good thermal resistance
  • Smooth surfaces for easy cleaning

Multipurpose bowls ideal for a wide variety of uses.

Specifications
  • Ext.Ø:
    70 mm
  • Capacity:
    80 ml
  • Height:
    35 mm
  • Seq:
    02
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.