Bowls
1000 ml, 80 mm, 160 mm
Catalog # BOCH8787
Supplier: BOCHEM
Jump to:
Product Details & Documents
Made of stainless steel with round bottom.
- Very good chemical resistance
- Very good thermal resistance
- Smooth surfaces for easy cleaning
Multipurpose bowls ideal for a wide variety of uses.
Specifications
- Ext.Ø:160 mm
- Capacity:1000 ml
- Height:80 mm
- Seq:08
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



