Triple clamps
Stainless steel 18/10, 150 mm, Ø 15 mm rod
Catalog # BOCH17023
Supplier: BOCHEM
Jump to:
Product Details & Documents
Holder for Schott laboratory flasks for the alternating removal of vessel and lid.
This special quick-release fastener ensures that the two laboratory flat flanges of reaction tube and flat flange lid are connected and, in addition, that the reaction tube and/or flat flange lid are held individually (optimal flange angle 45°).
Specifications
- For:Ø 15 mm rod
- Spanning width:150 mm
- Material:Stainless steel 18/10



