Bossheads with hook
Steel, nickel plated, 13 mm
Catalog # BOCH5364
Supplier: BOCHEM
Jump to:
Product Details & Documents
Bossheads with hook, either made of stainless steel or nickel plated steel.
- For rods up to 13 mm
- Angle: 90°
Specifications
- Material:Steel, nickel plated
- For rod Ø:13 mm



