Order Entry
Ireland
Orders LinkContactUsLinkComponent
Extraction thimbles

Extraction thimbles

33×118 mm, 1,5 mm
Catalog # 515-9031
Extraction thimbles
Catalog # 515-9031
Extraction thimbles
Extraction thimbles

33×118 mm, 1,5 mm

Price
364,00 €
Log in for availability
1 * 25 items
Product Details & Documents

Cytiva's Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.

  • Resistant to temperatures up to 500 °C (932 °F)
  • Manufactured with walls as thin as 1 to 1,5 mm
  • Analysis of hot and acidic gases, including emission control and smoke stack gas monitoring
  • Soxhlet extraction
  • Analysis of pesticide residues
  • Determination of oil/fat content of foods
  • Analysis of oil and grease in solid wastes

Whatman standard glass extraction thimbles are available in a range of dimensions and wall thicknesses to suit your application.

Specifications
  • Int.Ø×H:
    33×118 mm
  • Thickness:
    1,5 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.