Extraction thimbles
33×100 mm, 1,5 mm
Catalog # 515-9030
Supplier: Whatman products (Cytiva)
Jump to:
Product Details & Documents
Cytiva's Whatman 603G borosilicate glass fiber thimbles with inorganic binder are flexibly designed for use in a full range of commercially available Soxhlet apparatus systems.
- Resistant to temperatures up to 500 °C (932 °F)
- Manufactured with walls as thin as 1 to 1,5 mm
- Analysis of hot and acidic gases, including emission control and smoke stack gas monitoring
- Soxhlet extraction
- Analysis of pesticide residues
- Determination of oil/fat content of foods
- Analysis of oil and grease in solid wastes
Whatman standard glass extraction thimbles are available in a range of dimensions and wall thicknesses to suit your application.
Specifications
- Int.Ø×H:33×100 mm
- Thickness:1,5 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



